Shop All Hole Saws
Morse
2-9/16" Bi-Metal Hole Saw
Mfr # MHSA41C
Zoro # G9534555
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth 1 7/8 in
- Arbor Design Built-In
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in |
Saw Dia. | 2 9/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood |
Arbor Design | Built-In |
Teeth per Inch | 5/6 |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Tooth Material Grade | M42 |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 2 9/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Socket Set, 10 pc. (31496)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 18mm (84319N)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5433307)
- DEWALT Powder Load, 0.27 Caliber, Yellow, PK100 (50626-PWR)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHSA36C)
- MORSE 2-5/16" Bi-Metal Hole Saw (MHSA37C)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHSA21C)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHS33)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-1/2 (MHSTK24)
- MORSE 3-1/8" Bi-Metal Hole Saw (MHSA50C)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 20MM 1887 (C25004)
- Morse Hole Saws