Shop All Hole Saws
Morse
2-9/16" Bi-Metal Hole Saw
Mfr # MHS41
Zoro # G8040098
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 9/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Impact Rated | No |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. MA45PS |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Tooth Material Grade | M42 |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 9/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- CHICAGO-LATROBE 29PC 118° General Purpose Screw Machine Lngth Drill Set Chicago-Latrobe 157 Bright HSS 1/16-1/2x1/64 (69900)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- GREENLEE Journeymans Tool 21 Pc Kit, Metric (0159-23)
- MORSE Hole Cutter, Metal, Saw Diameter 1-7/32in. (CTS195)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16in. (CTS11)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/16in. (CTS37)
- MORSE 2" Bi-Metal Hole Saw (MHS32)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1 (MHSTK16)
- MORSE Hole Saw Arbor, Heavy Duty, 3/8 in Shank, Hex Shank, 1-1/4 to 6 in Hole Saw dia, 3-3/32 in L Pilot D (MA35)
- Morse Hole Saws