Shop All Hole Saws
Morse
2-7/8" Bi-Metal Hole Saw
Mfr # MHSA46C
Zoro # G9534948
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth 1 7/8 in
- Arbor Design Built-In
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in |
Saw Dia. | 2 7/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood |
Arbor Design | Built-In |
Teeth per Inch | 5/6 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Item | Hole Saw |
Tooth Material Grade | M42 |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 2 7/8 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 10 in Cap (2990-10)
- KANCA Kadett Fix Vise With Swivel Base 150 Mm (KADPLSB-150)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG M16X1.5X1.8 FEMALE ADAPTOR (KH70426)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHSA40C)
- MORSE 2-1/8" Bi-Metal Hole Saw (MHSA34C)
- MORSE 3-3/4" Bi-Metal Hole Saw (MHSA60C)
- MORSE 3-7/8" Carbide Grit Hole Saw (MHSG62)
- MORSE 2" Bi-Metal Hole Saw (MHSA32C)
- MORSE Hole Cutter, Metal, Saw Diameter 4in. (CTD64)
- LENOX MANDREL9/16-1 3/16""1/4CH (1779803)
- Morse Hole Saws