Shop All Hole Saws
Morse
2-5/8" Carbide Grit Hole Saw
Mfr # MHSG42
Zoro # G9534920
original price:
$34.53
27% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Tungsten Carbide Grit
- Application Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 5/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Primary Saw Application | Masonry |
Tooth Material | Tungsten Carbide Grit |
Application | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. MA35PSCT |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Masonry and Tile |
Materials Cut | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board, Arbor Design Not Included, Tooth Material Tungsten Carbide Grit, Saw Dia. 2 5/8 in, Teeth per Inch Gulleted, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 14 in One SoftFinish Stubby Multi-Bit Driver (38090)
- PROTO Adjustable Wrench, Alloy Steel, 6.33 in L (J706SLA)
- REMCO Hygienic Tool Hanger, Red (06154)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6409)
- MORSE 4" Bi-Metal Hole Saw (MHSA64C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-1/4 (MHSTK20)
- MORSE 3/4" Carbide Grit Hole Saw (MHSG12)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16 in. (CTD09)
- MORSE 7/8" Bi-Metal Hole Saw (MHS14)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHSA38C)
- BLAIR EQUIPMENT CO HOLECUTTER 2 1/2" CARBIDE (BL14774)
- Morse Hole Saws