Shop All Hole Saws
Morse
2-5/16" Carbide Grit Hole Saw
Mfr # MHSG37
Zoro # G9534388
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Tungsten Carbide Grit
- Application Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 5/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Primary Saw Application | Masonry |
Tooth Material | Tungsten Carbide Grit |
Application | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Replacement Arbor No. | Mfr. No. MA35PSCT |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Masonry and Tile |
Materials Cut | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board, Arbor Design Not Included, Tooth Material Tungsten Carbide Grit, Saw Dia. 2 5/16 in, Teeth per Inch Gulleted, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 4-5/16" Length (J1213MES)
- PARLEC Milling Chuck, CAT40, Projection 3.71 In. (C40-75MC3)
- BON TOOL Bon 84-574 Sledge Hammer, 10 Lb 36" Wood Handle (84-574)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 1/16 (57204)
- MORSE Hole Cutter, Metal, Saw Diam. 1-1/16in. (CTD17)
- MORSE 157223 MHST Hole Saw, 1-3/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 5/8-18 (MHST22)
- MORSE 116916 Mechanic Hole Saw Kit, 7 pc, Bi-Metal (MHS05M)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-5/8 (MHSTK26)
- MORSE 15/16" Bi-Metal Hole Saw (MHSA15C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 (MHSTK41)
- XTREME BLU-MOL 3-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5874B)
- Morse Hole Saws