Shop All Hole Saws
Morse
2-5/16" Bi-Metal Hole Saw
Mfr # MHS37
Zoro # G8040055
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 5/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Replacement Arbor No. | Mfr. No. MA45PS |
Impact Rated | No |
Item | Hole Saw |
Tooth Material Grade | M42 |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 5/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Drive Hammer Steel, Bull Point (HS1814)
- CENTURY DRILL & TOOL Diamond Saw Blade, 7 in., Segmented Rim (75455)
- CS UNITEC Non Sparking Adjustable Wrench, 6in/150mm, Beryllium Copper (EX501-6B)
- S & W MANUFACTURING Knurled Non Lock Knob, P, 3/8-16", (SWKNL-3)
- MORSE 1-1/2" Carbide Grit Hole Saw (MHSG24)
- MORSE Hole Cutter, Metal, Saw Diam. 1-3/16in. (CTD19)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/4 (MHSTK76)
- MORSE 4" Bi-Metal Hole Saw (MHS64)
- MORSE Carbide Hole Cutter, 1-3/4in Hole, 3/16inD (CTS28)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 7/8" (3144)
- Morse Hole Saws