Shop All Hole Saws
Morse
2-3/4" Bi-Metal Hole Saw
Mfr # MHSA44C
Zoro # G9533426
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth 1 7/8 in
- Arbor Design Built-In
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in |
Saw Dia. | 2 3/4 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood |
Arbor Design | Built-In |
Teeth per Inch | 5/6 |
Tooth Material Grade | M42 |
Impact Rated | No |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 2 3/4 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x18" Carbide Tipped Masonry Drill Bit (DAM18X1/4)
- CRAFTSMAN Torx, 3/8" Drive TT40 Torx Bit Socket, Torx 3/8" Drive (CMMT42621)
- TENG TOOLS TTSN11 - 11 Piece Extractor Set (TTSN11)
- WIHA Dead Blow Hammer, 30 oz., 14-13/16" (80040)
- MORSE 1-3/8" Bi-Metal Hole Saw (MHSA22C)
- MORSE 1-7/8" Bi-Metal Hole Saw (MHSA30C)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHSA40C)
- MORSE 7/8" Bi-Metal Hole Saw (MHSA14C)
- MORSE Hole Saw With Arbor, 6 In Dia, 1-15/16 In D Cutting, 7/16 In Arbor, 4/6 Tpi, Hss Cutting Edge (TA96)
- MORSE 1-3/16" Bi-Metal Hole Saw (MHS19)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/16" (52mm) (FCH0216-G)
- Morse Hole Saws