Shop All Hole Saws
Morse
2-1/8" Bi-Metal Hole Saw
Mfr # MHS34
Zoro # G8040000
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 1/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Replacement Arbor No. | Mfr. No. MA45PS |
Tooth Material Grade | M42 |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/8 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Cushion Grip Slotted Screwdriver Round S (9152)
- YMW TAPS Spiral Point Tap, #8-32, UNC (VAUN8JXHEXR)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH235P1)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- MORSE 2-1/2" Diamond Grit Hole Saw (DG40C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-5/8 (MHSTK26)
- MORSE Carbide Hole Cutter, 1-1/8in. Hole, 1in. D (CTD18)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHS40)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4 (MHSTK64)
- MORSE 1-1/2" Carbide Grit Hole Saw (MHSG24)
- MORSE 1-13/16" Bi-Metal Hole Saw (MHS29)
- Morse Hole Saws & Cutters