Shop All Hole Saws
Morse
2-1/2" Diamond Grit Hole Saw
Mfr # DG40C
Zoro # G1822865
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Diamond Grit
- Application Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
- Max. Cutting Depth 3/4 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 3/4 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 2 1/2 in |
Pilot Drill Size | 1/4 in dia x 3 1/16 in L, 1/4 in dia X 4 5/16 in L |
Details
Primary Saw Application | Masonry |
Tooth Material | Diamond Grit |
Application | Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. DGAPC |
Replacement Arbor No. | Mfr. No. M45PC or M35PSC |
Impact Rated | No |
Materials Cut | Aluminum, Ceramics, Masonry, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Primary Material Application | Masonry and Tile |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Aluminum, Ceramics, Masonry, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Not Included, Tooth Material Diamond Grit, Saw Dia. 2 1/2 in, Teeth per Inch 3, Max. Cutting Depth 3/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L, 1/4 in dia X 4 5/16 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hand Lens, Metal Frame, 100Mm Diameter (MFG100)
- BAUSCH + LOMB 10X Hastings Triplet Magnifier (81-61-71)
- MIDWEST FASTENER Plastic Tweezer 2PK (32932)
- BOSCH 3", 24TPI, HSS Shank Jigsaw Blade, PK2 (T218A)
- MORSE 2" Diamond Grit Hole Saw (DG32C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- MORSE Hole Cutter, Metal, Saw Diameter 3in. (CTD48)
- MORSE 1-5/8" Bi-Metal Hole Saw (MHS26)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- MORSE 7/8" Diamond Grit Hole Saw (DG14C)
- MORSE Carbide Hole Cutter, 1-1/8in Hole, 3/16inD (CTS18)
- Morse Hole Saws