Shop All Band Saw Blades
Morse
19Ft 6 X 1-1/4 X .042 X 4/6 Band Saw, 19 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick
Mfr # 3061462340
Zoro # G0762767
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/4"
- Teeth per Inch 4/6
- Thickness 0.042"
- Tooth Type Positive Rake
- Grade Matrix II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 3061462340
- Zoro # G0762767
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 19 ft. 6 in |
Width | 1-1/4" |
Details
Item | 19Ft 6 X 1-1/4 X .042 X 4/6 Band Saw |
Teeth per Inch | 4/6 |
Thickness | 0.042" |
Tooth Type | Positive Rake |
Grade | Matrix II |
Description
19Ft 6 X 1-1/4 X .042 X 4/6 Band Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (46A905)
- HUOT Toolholder Vise, Stl, CAT-V 50 Taper Tools (50527)
- TITAN Sand Blaster (TIT19450)
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- MORSE Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -6'10)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14 -7'9-1/2)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-13' 6)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-11' 6)
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-6' 9)
- MORSE Bimetal Bandsaw Blade 13-6 X 1-1/4 X 042, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (3061461620)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-08-09)
- Morse Power Saw Blades