Shop All Hole Saws
Morse
177764 MHS Advanced Hole Saw, 4-3/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18
Mfr # MHS76
Zoro # G808681569
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
M.K. Morse Hole Saw, Advanced, Series: MHS, 4-3/4 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in L Drill, M42 HSS-Co 8 Cutting Edge, Bi-Metal Body, Toothed Cutting Edge, 35 to 95 RPM, 1/2 in Chuck, Hex Shank, 7/16 in Shank, Use Arbor: Ma45Ps, Red, Applicable Materials: Machinable Metal, Nail Embedded Wood, Plastic, Stainless Steel Alloy and WoodThe All New Advanced Bi-Metal Hole Saw by M.K. Morse. Our Latest Sawing Innovation Replaces All Current Morse Bi-Metal Hole Saw Solutions Into One, Simple Optimized Powerhouse. Arbor Required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M6 x 1.0mm H.S.S. Metric Bottom Hand Taps (123487)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7102)
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth (DWHT83191)
- PLATT Grey Rolling Case, 23-1/2"L x 15-1/2"W x 10-3/4"D (231510AHG)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8in. (CTS34)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 3/4 (MHSTK12)
- MORSE 4" Bi-Metal Hole Saw (MHS64)
- MORSE 4-3/4" Bi-Metal Hole Saw (MHS76)
- MORSE Hole Cutter, Metal, Saw Diameter 3in. (CTD48)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4in. (CTD44)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/4in. (CTS36)
- Morse Hole Saws