Shop All Hole Saws
Morse
177528 MHS Advanced Hole Saw, 3-1/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18
Mfr # MHS52
Zoro # G908681414
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
M.K. Morse Hole Saw, Advanced, Series: MHS, 3-1/4 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in L Drill, M42 HSS-Co 8 Cutting Edge, Bi-Metal Body, Toothed Cutting Edge, 50 to 155 RPM, 1/2 in Chuck, Hex Shank, 7/16 in Shank, Use Arbor: Ma45Ps, Red, Applicable Materials: Machinable Metal, Nail Embedded Wood, Plastic, Stainless Steel Alloy and WoodThe All New Advanced Bi-Metal Hole Saw by M.K. Morse. Our Latest Sawing Innovation Replaces All Current Morse Bi-Metal Hole Saw Solutions Into One, Simple Optimized Powerhouse. Arbor Required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10CAL)
- ZORO SELECT Die Module, Code 5-48:68, 1/4-3/8In Cap (6CEC9)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6165)
- MORSE 1-7/8" Bi-Metal Hole Saw (MHSA30C)
- MORSE 45mm Bi-Metal Hole Saw (MHS285)
- MORSE 3" Bi-Metal Hole Saw (MHS48)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/4 (MHSTK76)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHS28)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. (CTS76)
- DIABLO HOLE SAW DIAMOND GRIT 1-1/4in. (DHS1250DG)
- Morse Hole Saws