Shop All Hole Saws
Morse
177443 MHS Advanced Hole Saw, 2-3/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18
Mfr # MHS44
Zoro # G708681263
product price: $14.99
/ea
$14.99
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
M.K. Morse Hole Saw, Advanced, Series: MHS, 2-3/4 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in L Drill, M42 HSS-Co 8 Cutting Edge, Bi-Metal Body, Toothed Cutting Edge, 60 to 185 RPM, 1/2 in Chuck, Hex Shank, 7/16 in Shank, Use Arbor: Ma45Ps, Red, Applicable Materials: Machinable Metal, Nail Embedded Wood, Plastic, Stainless Steel Alloy and WoodThe All New Advanced Bi-Metal Hole Saw by M.K. Morse. Our Latest Sawing Innovation Replaces All Current Morse Bi-Metal Hole Saw Solutions Into One, Simple Optimized Powerhouse. Arbor Required.
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
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 5/16x18IN (C20485)
- LEVEL 5 TOOLS Clipped Knife, Stainless Steel, 6 (5-201)
- OLFA OLFA SKB-2/10B Trapezoid Blades for Sk-4 10 Pack (9613)
- WESTWARD Pin Punch Set, 1/8 To 5/16 In, 6 Pc (2AJA9)
- MORSE 157186 MHST Hole Saw, 1-1/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 1/2-20 (MHST18)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5-1/2 (MHSTK88)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHS21)
- MORSE 13/16" Bi-Metal Hole Saw (MHSA13C)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2in. (CTS235)
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- DISSTON Disston C76 Blu-Mol 4.75 In. Xtreme Carbide Tipped Hole Saw (C76)
- Morse Hole Saws & Cutters