Shop All Hole Saws
Morse
177276 MHS Advanced Hole Saw, 1-11/16 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-1
Mfr # MHS27
Zoro # G208681541
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
M.K. Morse Hole Saw, Advanced, Series: MHS, 1-11/16 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in L Drill, M42 HSS-Co 8 Cutting Edge, Bi-Metal Body, Toothed Cutting Edge, 100 to 305 RPM, 1/2 in Chuck, Hex Shank, 7/16 in Shank, Use Arbor: Ma45Ps, Red, Applicable Materials: Machinable Metal, Nail Embedded Wood, Plastic, Stainless Steel Alloy and WoodThe All New Advanced Bi-Metal Hole Saw by M.K. Morse. Our Latest Sawing Innovation Replaces All Current Morse Bi-Metal Hole Saw Solutions Into One, Simple Optimized Powerhouse. Arbor Required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4L-21)
- RELTON Single Cutter Hammer Bit 3/4" X 8" - Spline (202-12-14)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2115QXPA)
- MORSE 1/2" Diamond Grit Hole Saw (DGM08C)
- MORSE 3-3/8" Bi-Metal Hole Saw (MHS54)
- MORSE Hole Cutter, Metal, Saw Diam. 1-13/16 in. (CTD29)
- MORSE 1/4" Diamond Grit Hole Saw (DGM04C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/8 (MHSTK34)
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- STARRETT 5-1/2" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0512)
- Morse Hole Saws