Shop All Hole Saws
Morse
177238 MHS Advanced Hole Saw, 1-7/16 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18
Mfr # MHS23
Zoro # G408681372
$8.99
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
M.K. Morse Hole Saw, Advanced, Series: MHS, 1-7/16 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in L Drill, M42 HSS-Co 8 Cutting Edge, Bi-Metal Body, Toothed Cutting Edge, 120 to 360 RPM, 1/2 in Chuck, Hex Shank, 7/16 in Shank, Use Arbor: Ma45Ps, Red, Applicable Materials: Machinable Metal, Nail Embedded Wood, Plastic, Stainless Steel Alloy and WoodThe All New Advanced Bi-Metal Hole Saw by M.K. Morse. Our Latest Sawing Innovation Replaces All Current Morse Bi-Metal Hole Saw Solutions Into One, Simple Optimized Powerhouse. Arbor Required.
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
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short (51910)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/8 (MHSTK50)
- SURTEK Octagonal 3-pound forged hammer (MARR3X)
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction (293-335-30)
- MORSE 3/4" Carbide Grit Hole Saw (MHSG12)
- MORSE Carbide Hole Cutter, 1-3/8in Hole, 3/16inD (CTS22)
- MORSE Carbide Hole Cutter, 7/8in. Hole, 1in. D (CTD14)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHS36)
- MORSE 4" Bi-Metal Hole Saw (MHS64)
- MORSE Hole Cutter, Metal, Saw Diam. 1-1/16in. (CTD17)
- DRILL AMERICA 4-1/4" Bimetal Hole Saw (DMS04-1108)
- Morse Hole Saws