Shop All Hole Saws
Morse
177207 MHS Advanced Hole Saw, 1-1/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18
Mfr # MHS20
Zoro # G408681419
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
M.K. Morse Hole Saw, Advanced, Series: MHS, 1-1/4 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in L Drill, M42 HSS-Co 8 Cutting Edge, Bi-Metal Body, Toothed Cutting Edge, 140 to 410 RPM, 1/2 in Chuck, Hex Shank, 7/16 in Shank, Use Arbor: Ma45Ps, Red, Applicable Materials: Machinable Metal, Nail Embedded Wood, Plastic, Stainless Steel Alloy and WoodThe All New Advanced Bi-Metal Hole Saw by M.K. Morse. Our Latest Sawing Innovation Replaces All Current Morse Bi-Metal Hole Saw Solutions Into One, Simple Optimized Powerhouse. Arbor Required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER BOYS AXE REPLC HNDL 28"" (2020900)
- IRWIN 1/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63904)
- MAHR Pocket Surface Gage, 10micron Probe (2191800)
- DRILL AMERICA 7/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/64)
- MORSE 2" Bi-Metal Hole Saw (MHSA32C)
- MORSE 157186 MHST Hole Saw, 1-1/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 1/2-20 (MHST18)
- MORSE Carbide Hole Cutter, 1-3/4in Hole, 3/16inD (CTS28)
- MORSE Carbide Hole Cutter, 1-3/8in Hole, 3/16inD (CTS22)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8in. (CTS38)
- MORSE 1-7/8" (100mm) Bi-Metal Hole Saw (MHS63)
- RICHELIEU HARDWARE 1 3/8-inch (35 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960671)
- Morse Hole Saws