Shop All Hole Saws
Morse
177153 MHS Advanced Hole Saw, 15/16 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 1/2-20
Mfr # MHS15
Zoro # G908681254
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
M.K. Morse Hole Saw, Advanced, Series: MHS, 15/16 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 1/2-20 Arbor, 1/4 in dia x 3-3/32 in L Drill, M42 HSS-Co 8 Cutting Edge, Bi-Metal Body, Toothed Cutting Edge, 185 to 555 RPM, 1/4 in, 3/8 in Chuck, Hex Shank, 1/4 in, 3/8 in Shank, Use Arbor: Ma24 and Ma34, Red, Applicable Materials: Machinable Metal, Nail Embedded Wood, Plastic, Stainless Steel Alloy and WoodThe All New Advanced Bi-Metal Hole Saw by M.K. Morse. Our Latest Sawing Innovation Replaces All Current Morse Bi-Metal Hole Saw Solutions Into One, Simple Optimized Powerhouse. Arbor Required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 28 mm Size, Deep Socket, black oxide (J7328M)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- PALMGREN Arbor press, 1 Ton (9661101)
- BON TOOL Bon 22-801 Dirt Tamper 8" X 8" Bolted Steel Handle (22-801)
- MORSE Carbide Hole Cutter, 1-1/8in. Hole, 1in. D (CTD18)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2in. (CTS40)
- MORSE 2-7/8" Bi-Metal Hole Saw (MHS46)
- MORSE 177801 MHS Advanced Hole Saw, 5 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 Arbo (MHS80)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2 in. (CTD40)
- MORSE 177221 MHS Advanced Hole Saw, 1-3/8 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS22)
- WESTWARD Hole Saw, Bi-Metal, 2-5/8 in. (29VU27)
- Morse Hole Saws & Cutters