Shop All Hole Saws
Morse
177146 MHS Advanced Hole Saw, 7/8 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 1/2-20 Ar
Mfr # MHS14
Zoro # G408681334
product price: $6.75
/ea
$6.75
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
M.K. Morse Hole Saw, Advanced, Series: MHS, 7/8 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 1/2-20 Arbor, 1/4 in dia x 3-3/32 in L Drill, M42 HSS-Co 8 Cutting Edge, Bi-Metal Body, Toothed Cutting Edge, 195 to 585 RPM, 1/4 in, 3/8 in Chuck, Hex Shank, 1/4 in, 3/8 in Shank, Use Arbor: Ma24 and Ma34, Red, Applicable Materials: Machinable Metal, Nail Embedded Wood, Plastic, Stainless Steel Alloy and WoodThe All New Advanced Bi-Metal Hole Saw by M.K. Morse. Our Latest Sawing Innovation Replaces All Current Morse Bi-Metal Hole Saw Solutions Into One, Simple Optimized Powerhouse. Arbor Required.
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
- GEARWRENCH COMBO WRENCH RATCH 3/4"" (9024)
- MILWAUKEE TOOL Table Saw 8 1/4 in Blade Dia., 24 1/2 in (2736-20)
- AIRCAT .6 Hp 3,600 Rpm Composite Tire Buffer (6403)
- FEIN Sanding Paper, 3.75x3.5, 60 Grit, PK50 (63717082011)
- MORSE 3/8" Diamond Grit Hole Saw (DGM06C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/4 (MHSTK36)
- MORSE 3" Bi-Metal Hole Saw (MHSA48C)
- MORSE 4-1/2" Bi-Metal Hole Saw (MHS72)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-3/8 (MHSTK54)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 1in. D (CTD12)
- STARRETT Carbide Tipped Hole Saw, 1-11/32", 34mm (SM34)
- Morse Hole Saws & Cutters