Shop All Handwheels
Morse
16" Dia. Handwheel Option X03-185 for Morse® 185 - Factory Installed
Mfr # X03-185
Zoro # G305735376
product price: $317.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # X03-185
- Zoro # G305735376
- Country of Origin United States
- Category Handwheels
Description
Morse optional 16" dia. Handwheel for 185 - factory installed can also be ordered with hand wheel option for use only within reach of operator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- IRWIN JIGSW T-BLD 3""X14TPI 2PK (3072314)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D2000-9NETP)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Revolving Grip, Thermoset (K0162.4200XCR)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4200X18)
- ELESA Revolving handle, solid hub, VR.140 FP+I (VR.FP+I)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X25)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 18 mm, Revolving Handle (K0160.4180X18)
- Morse Hand Knobs and Wheels