Shop All Circular Saw Blades
Morse
14X6In Saw Blade 6Teeth
Mfr # 1833061740
Zoro # G0605897
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- For Use With Saw Type Band Saws
- Tip Material Bi-Metal
- Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood
- Blade Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 1833061740
- Zoro # G0605897
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Coil Length | 100 ft |
Blade Length | 100 ft |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 1/2 in |
Details
Item | Band Saw Blade |
Blade Material | Carbon Steel |
For Use With Saw Type | Band Saws |
Tip Material | Bi-Metal |
Materials Cut | Aluminum, Plastic, Plywood, Soft Metal, Wood |
Blade Thickness | 0.025 in |
Primary Material Application | Wood |
Accessory Type | Band Saw Blade |
Teeth per Inch | 6 |
Use Case | General/Maintenance |
For Material Thickness | 2-1/2 in to 3 in |
Cutting Edge Style | Hook |
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Blade Thickness 0.025 in, Tip Material Bi-Metal, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS SIDE.CUTTERS.DIPPED (MB442-8)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 1 Pockets (54160)
- URREA 3/4" drive 6-point short impact socket 15/16" (7515)
- TEKTON 1/16 Inch Pin Punch (66051)
- MORSE Circular Saw Blade, Series: Metal Devil, 12 in dia, 0.079 in Thickness, 1 in Arbor, TCG Teeth, 80 Te (CSM1280NAC)
- MORSE Carbide Circular Saw Blade, Arbor 1 (102735-WWG)
- MORSE Circular Saw Blades, 16-1/2in.dia., 60T (ICTS42060CB)
- MORSE Carbide Circular Saw Blade, Arbor 1 (102889-WWG)
- MORSE 3/16 in - 7/8 in H.S. STEEL STEP 124447 (SDSS05)
- GYROS Saw Blade w/Mandrel Set, Fine-Teeth 1" Dia. (82-11015)
- Morse Circular Saw Blades