Shop All Hole Saws
Morse
1/4" Diamond Grit Hole Saw
Mfr # DGM04C
Zoro # G5012971
original price:
$19.39
9% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Diamond Grit
- Application Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
- Max. Cutting Depth 1/2 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/2 in |
Shank Size | 1/4 in Hex |
Saw Dia. | 1/4 in |
Details
Primary Saw Application | Masonry |
Tooth Material | Diamond Grit |
Application | Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring |
Arbor Design | Built-In |
Teeth per Inch | Continuous Grit |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Materials Cut | Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring |
Primary Material Application | Masonry and Tile |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring, Arbor Design Built-In, Tooth Material Diamond Grit, Saw Dia. 1/4 in, Teeth per Inch Continuous Grit, Max. Cutting Depth 1/2 in, Impact Rated No, Shank Size 1/4 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0743)
- DYNAMIC Tools 2-1/8" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099464)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006018)
- STANLEY Bailey, Professional Bench Plane (12-905)
- MORSE 3/4" Diamond Grit Hole Saw (DGM12C)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- MORSE 3/8" Diamond Grit Hole Saw (DGM06C)
- MORSE MK MORSE 4 3/4 C.GRIT HOLE SAW 216760 (MHSG76)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/16in. (CTS17)
- MORSE 5-1/2" Carbide Grit Hole Saw (MHSG88)
- SPYDER Hole Saw, Bi-Metal, 1In (600066CF)
- Morse Hole Saws