Shop All Hole Saws
Morse
13/16" Bi-Metal Hole Saw
Mfr # MHS13
Zoro # G8039775
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Saw Dia. | 13/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Tooth Material Grade | M42 |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. MA24, MA34 |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 13/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO ZErO Flute Set 90 deg 5/16" - 5/8" 4 pcs CO (53528)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (BA-5A)
- STEEL GRIP WOOD CHISEL 3/4"" SG (2260537)
- BOSCH T121GF 30TPI BIM TShank Jigsaw Blade, PK3 (T121GF3)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/2 (MHSTK72)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-1/8 (MHSTK18)
- MORSE 3-1/2" Carbide Grit Hole Saw (MHSG56)
- MORSE Carbide Hole Cutter, 1in. Hole, 1in. D (CTD16)
- MORSE 2-9/16" Carbide Grit Hole Saw (MHSG41)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3 (MHSTK48)
- MORSE 1-1/8 Deep Cutting Hole Saw with Built-In Arbor (MHSA18C)
- Morse Hole Saws