Shop All Portable Band Saw Blades
Morse
1/2 X .020 186 18Tpi Bimetal Raker Ban
Mfr # 3421181860
Zoro # G0763327
$59.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 186"
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.020"
- Tooth Type Wavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 3421181860
- Zoro # G0763327
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 186" |
Width | 1/2" |
Details
Teeth per Inch | 18 |
Thickness | 0.020" |
Tooth Type | Wavy |
Grade | Matrix II |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Item | 1/2 X .020 186 18Tpi Bimetal Raker Ban |
Description
1/2 X .020 186 18Tpi Bimetal Raker Ban
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #60 (C15880)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-07-09)
- WESTWARD Flat Chisel, 0.680 In., 9 In., Round (4MGY8)
- CDI CDI Torque Screwdriver, 1/4", 10 to 80 cNm (61NSM)
- MORSE Matrix II Portable Band Saw Blade, Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 18 TPI, Stand (ZWEP3218W)
- MORSE Portable Band Saw Blade, 32-7/8in, PK3 (ZWEP32811MC)
- MORSE Matrix II 003025 Standard Portable Band Saw Blade, 35-3/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, Bi-M (ZWEP3518W)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP4424W)
- MORSE Blade, 44-7/8 in. Lx1/2 in.W, Bimetal, PK25 (ZWEP441216MCB25)
- MORSE Blade, 27-3/16 in. Lx1/2 in.W, Bimetal, PK3 (ZWEP271216MC)
- DEWALT 14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3982)
- Morse Portable Band Saw Blades