Shop All Hole Saws
Morse
1/2" Diamond Grit Hole Saw
Mfr # DGM08C
Zoro # G5012917
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Diamond Grit
- Application Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
- Max. Cutting Depth 1/2 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1/2 in |
Shank Size | 1/4 in Hex |
Saw Dia. | 1/2 in |
Details
Primary Saw Application | Masonry |
Tooth Material | Diamond Grit |
Application | Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring |
Arbor Design | Built-In |
Teeth per Inch | Continuous Grit |
Impact Rated | No |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring |
Primary Material Application | Masonry and Tile |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring, Arbor Design Built-In, Tooth Material Diamond Grit, Saw Dia. 1/2 in, Teeth per Inch Continuous Grit, Max. Cutting Depth 1/2 in, Impact Rated No, Shank Size 1/4 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 1/8, 1/2, 2 (62-713)
- DRILL AMERICA 1-7/16" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD1-7/16)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- DREMEL High Speed Cutter, 5/16 in., 1/8 in. Shank (144)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/2 in. (CTS72)
- MORSE 177771 Electricians Hole Saw Kit, 8 pc, Bi-Metal (MHS02E)
- MORSE 2-3/4" Carbide Grit Hole Saw (MHSG44)
- MORSE 177207 MHS Advanced Hole Saw, 1-1/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS20)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 (MHSTK44)
- REMGRIT Remgrit 2-1/4", Carbide Grit Hole Saw (G036)
- Morse Hole Saws