Shop All Hole Saws
Morse
11/16" Bi-Metal Hole Saw
Mfr # MHS11
Zoro # G8039608
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Saw Dia. | 11/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Replacement Arbor No. | Mfr. No. MA24, MA34 |
Tooth Material Grade | M42 |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Impact Rated | No |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 11/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.3 hp (12V737)
- PROTO 3/8" Drive Socket Set SAE 5 Pieces 1/4 in to 1/2 in , Full Polish (J52109)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-I (C97337)
- MORSE 13/16" Bi-Metal Hole Saw (MHS13)
- MORSE 1-5/16" Carbide Grit Hole Saw (MHSG21)
- MORSE Hole Cutter, Metal, Saw Diam. 2-9/16in. (CTS41)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2 in. (CTD40)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8in. (CTD46)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16 in. (CTD11)
- LENOX SAW HOLE5/8""BIMETAL (2079269)
- Morse Hole Saws