Shop All Hole Saws
Morse
1-7/8" (100mm) Bi-Metal Hole Saw
Mfr # MHS63
Zoro # G8040265
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3 15/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Replacement Arbor No. | Mfr. No. MA45PS |
Item | Hole Saw |
Tooth Material Grade | M42 |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 15/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Chalk Midnight Black 8Oz (4935520)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 1/2 x 9/16 " L.190 mm (40433234)
- TEKTON 40-Tool Modular Slotted Organizer Set, Red (OTM92240)
- MORSE 139021 Heavy Duty Hole Saw Arbor With MAPD301 Pilot Drill, 3/8 in Hex Shank, 3-3/32 in L Pilot Drill (MA35PS)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2in. (CTD56)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHSA42C)
- MORSE 1-3/8" Bi-Metal Hole Saw (MHS22)
- MORSE 15/16" Carbide Grit Hole Saw (MHSG15)
- KLEIN TOOLS Bi-Metal Hole Saw, 1-1/8-Inch (31918)
- Morse Hole Saws & Cutters