Shop All Hole Saws
Morse
1-5/8" Bi-Metal Hole Saw
Mfr # MHSA26C
Zoro # G9534141
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth 1 7/8 in
- Arbor Design Built-In
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 3/8 in |
Saw Dia. | 1 5/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood |
Arbor Design | Built-In |
Teeth per Inch | 5/6 |
Replacement Arbor No. | Mfr. No. MA35PSCT |
Item | Hole Saw |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 1 5/8 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5223M)
- CRAFTSMAN All Purpose 10-in Tin Snips (CMHT73571)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- MILWAUKEE TOOL Medium Cable Container For Sectional Cable (47-53-2870)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHSA38C)
- MORSE 1-11/16" Bi-Metal Hole Saw (MHSA27C)
- MORSE 1-7/16" Bi-Metal Hole Saw (MHSA23C)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHS33)
- MORSE 9/16" Bi-Metal Hole Saw (MHS09)
- MORSE 1/8" Bi-Metal Hole Saw (MHSA18C)
- LENOX Hole Saw (LXAH3218)
- Morse Hole Saws & Cutters