Shop All Hole Saws
Morse
1-3/16" Carbide Grit Hole Saw
Mfr # MHSG19
Zoro # G9534841
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Tungsten Carbide Grit
- Application Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Saw Dia. | 1 3/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Primary Saw Application | Masonry |
Tooth Material | Tungsten Carbide Grit |
Application | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. MA34CT |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board |
Primary Material Application | Masonry and Tile |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board, Arbor Design Not Included, Tooth Material Tungsten Carbide Grit, Saw Dia. 1 3/16 in, Teeth per Inch Gulleted, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/8 3" Depth of Cut Annular Cutter (93SE156)
- JAMESON Good Buddy II Duct Rodder w/ 600 ft. of 3/8" Marked Rod (11A-25-600M)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 15/64 (44415)
- DRILL AMERICA 5/16"-32 HSS Plug Hand Tap (DWTST5/16-32P)
- MORSE 15/16" Carbide Grit Hole Saw (MHSG15)
- MORSE 13/16" Carbide Grit Hole Saw (MHSG13)
- MORSE 1-1/16" Carbide Grit Hole Saw (MHSG17)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2in. (CTD56)
- MORSE Hole Cutter, Metal, Saw Diameter 13/16 in. (CTD13)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHS38)
- STARRETT 15/8" Diamond Grit Hole Saw (KD0158-N)
- Morse Hole Saws