Shop All Hole Saws
Morse
1-1/8" Diamond Grit Hole Saw
Mfr # DG18C
Zoro # G1822899
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Diamond Grit
- Application Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
- Max. Cutting Depth 3/4 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 3/4 in |
Thread Size | 1/2"-20 |
Shank Size | 1/4 in Hex, 1/4 in Round, 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 1 1/8 in |
Pilot Drill Size | 1/4 in dia x 3 1/16 in L |
Details
Primary Saw Application | Masonry |
Tooth Material | Diamond Grit |
Application | Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Replacement Pilot Drill No. | Mfr. No. DGAPC |
Replacement Arbor No. | Mfr. No. M24C, M34C, M44C or M24KC |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Impact Rated | No |
Materials Cut | Aluminum, Ceramics, Masonry, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Primary Material Application | Masonry and Tile |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Aluminum, Ceramics, Masonry, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Not Included, Tooth Material Diamond Grit, Saw Dia. 1 1/8 in, Teeth per Inch 3, Max. Cutting Depth 3/4 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 1/4 in Hex, 1/4 in Round, 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS Kraftform Micro Screwdriver for Electronic Applications Set - 12 Piece (HO3948947)
- CENTURY DRILL & TOOL Saw blade 7-1/4 PLYWood CD (8206)
- TOOLGRID WRENCHTGKM Wrench Kit Metric (TGR86001)
- SUNEX 1-13/16 1/2 Dr. Deep (258D)
- MORSE 7/8" Diamond Grit Hole Saw (DG14C)
- MORSE 1-1/4" Diamond Grit Hole Saw (DG20C)
- MORSE 20mm Bi-Metal Hole Saw (MHS125)
- MORSE 1-1/2" Bi-Metal Hole Saw (MHSA24C)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHS40)
- MORSE 1-1/4" Bi-Metal Hole Saw (MHS20)
- SPYDER 2" Carbide Tipped Hole Saw (600827)
- Morse Hole Saws