Shop All Hole Saws
Morse
1-1/8 Deep Cutting Hole Saw with Built-In Arbor
Mfr # MHSA18C
Zoro # G608681332
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
M.K. Morse Hole Saw, Advanced, Series: MHSA, 1-1/8 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 1/2-20 Arbor, 1/4 in dia x 3-3/32 in L Drill, M42 HSS-Co 8 Cutting Edge, Bi-Metal Body, Toothed Cutting Edge, 150 to 450 RPM, Hex Shank, 3/8 in Shank, Red, Applicable Materials: Machinable Metal, Nail Embedded Wood, Plastic, Stainless Steel Alloy and WoodThe All New Advanced Bi-Metal Hole Saw by M.K. Morse. Our Latest Sawing Innovation Replaces All Current Morse Bi-Metal Hole Saw Solutions Into One, Simple Optimized Powerhouse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Eccentric Assembly 60-24 (60-24)
- STABILA Remodeler Set 58"/32" (37832)
- WESTWARD Silver/Deming Drill, 9/16, HSS, 118 Deg (4UM62)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- MORSE 4-3/4" Carbide Grit Hole Saw (MHSG76)
- MORSE 68mm Bi-Metal Hole Saw (MHS425)
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. (CTD10)
- MORSE 3/4" Diamond Grit Hole Saw (DGM12C)
- MORSE Hole Cutter, Metal, Saw Diameter 3-5/8in. (CTS58)
- MORSE 1-11/16" Carbide Grit Hole Saw (MHSG27)
- BLU-MOL XTREME 2" QuickCore Bi-Metal Hole Saw (E0100210)
- Morse Hole Saws