Shop All Hole Saws
Morse
1-1/4" Diamond Grit Hole Saw
Mfr # DG20C
Zoro # G1822880
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Diamond Grit
- Application Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
- Max. Cutting Depth 3/4 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 3/4 in |
Thread Size | 1/2"-20 |
Shank Size | 1/4 in Hex, 1/4 in Round, 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 1 1/4 in |
Pilot Drill Size | 1/4 in dia x 3 1/16 in L |
Details
Primary Saw Application | Masonry |
Tooth Material | Diamond Grit |
Application | Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Hole Saw Product Grouping | Hole Saws |
Replacement Pilot Drill No. | Mfr. No. DGAPC |
Impact Rated | No |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. M24C, M34C, M44C or M24KC |
Primary Material Application | Masonry and Tile |
Materials Cut | Aluminum, Ceramics, Masonry, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Aluminum, Ceramics, Masonry, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Not Included, Tooth Material Diamond Grit, Saw Dia. 1 1/4 in, Teeth per Inch 3, Max. Cutting Depth 3/4 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 1/4 in Hex, 1/4 in Round, 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 3/4"R 1"D (CF1711)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- WILTON Serrated Jaw Inserts for Stock No.63301 (310051W)
- KRAFT TOOL Magnesium Bull Float, Square End, 72x8" (CC761-01)
- MORSE 7/8" Diamond Grit Hole Saw (DG14C)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. (CTS76)
- MORSE 9/16" Bi-Metal Hole Saw (MHS09)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHS38)
- MORSE 1-11/16" Carbide Grit Hole Saw (MHSG27)
- MORSE 3" Bi-Metal Hole Saw (MHSA48C)
- AMERICAN SAW & MFG 334 Bi Hole Saw (3006060L)
- Morse Hole Saws