Shop All Propellers, Shafts & Accessories
Morse
1-1/2 x 2 x 6 Brass Bearing
Mfr # FLATFISH
Zoro # G300688622
original price:
$94.89
6% off
new price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # FLATFISH
- Zoro # G300688622
- Country of Origin United States
- Category Propellers, Shafts & Accessories
Description
Pollution-Free Naval Brass Marine BearingsBrass sleeve with rubber oil resistant shaft. The clean bearing that cushions the shaft, installs in minutes and lasts for yearsMorse Bearings are engineered to meet the toughest service requirements in corrosive and abrasive marine or industrial applications. The fluted rubber bearings surface will outlast hard surface bearings by more than 10 times. All materials meet U.S. Navy specs MIL-B-17901A CLII.Bearing Selection: Normal design practice is to select a bearing with a length equal to 4 times the shaft diameter.It may be acceptable to deviate from this rule when application load requirements permit the use of shorter bearing lengths. * Slimline Bearing.Bearing area is: Bearing I.D. (shaft diameter) multiply x bearing length. Loading capability is determined by: Multiplying that bearing area x 35 psi.Example: (RAY)- 3" shaft dia. x 12" length 36 sq." bearing area x 35 psi 1,260 lbs. Is bearing load capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 4-in-1 Valve Tool (445)
- MAXTRAC SUSPENSION REAR SHOCK (STOCK) (2400LL-4)
- DEVILBISS Disposable In-Line Filter, HAF507 (DEVHAF507)
- DRAW-TITE 7-WAY MOLDED TRAILER END W/ 10FT CABLE (50-67-005)
- TURNING POINT PROPELLERS 21501711 3-Blade Propeller 40-300+hp Engines w 4.75" Gearcase-14.25" x 17" Right H Prop LE-1417 (21501711)
- TURNING POINT PROPELLERS 31502112 Express 3-Blade Propeller 40-300+hp w 4.75" Gearcase-14.25" x 21" Right H Prop EX-1421 (31502112)
- MICHIGAN WHEEL Prop-14.25X21 Rh 3Bl Al Vortx, #992005 (992005)
- SOLAS Amita 3 3-Blade Propeller For Suzuki, 21in Pitch (3411-139-21)
- SOLAS Solas RBX-101 Rubex Hub Kit for Evinrude/Johnson/BRP - 90-300 HP (1976-90), 15-Tooth, 4.75" Gearcase (RBX-101)
- LAU Lau 1/2" Bore Interchangeable Hub for 3-Blade and 4-Blade Propellers (1/2 HUB)
- SOLAS Prop N/T Al 35-50Hp, #5311-118-10 (5311-118-10)
- Morse Propellers, Shafts & Accessories