Shop All Hole Saws
Morse
1-1/2" Carbide Grit Hole Saw
Mfr # MHSG24
Zoro # G9534047
original price:
$25.99
17% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Tungsten Carbide Grit
- Application Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1 1/2 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Primary Saw Application | Masonry |
Tooth Material | Tungsten Carbide Grit |
Application | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Item | Hole Saw |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. MA35PSCT |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board |
Primary Material Application | Masonry and Tile |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board, Arbor Design Not Included, Tooth Material Tungsten Carbide Grit, Saw Dia. 1 1/2 in, Teeth per Inch Gulleted, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 9mm Size (36A290)
- COUNCIL TOOL Drilling Hammer, 4 lbs., 10 In L (PR4)
- INGERSOLL-RAND 20V High-torque 3/4" Cordless Impact Wrench Kit (W7172-K22)
- NACHI Jobber Length HSS TiN Coated Drill - 1.3mm (0156932)
- MORSE 4-3/4" Carbide Grit Hole Saw (MHSG76)
- MORSE 1-7/8" Carbide Grit Hole Saw (MHSG30)
- MORSE 1-5/16" Carbide Grit Hole Saw (MHSG21)
- MORSE 3-1/8" Bi-Metal Hole Saw (MHS50)
- MORSE 4" Carbide Grit Hole Saw (MHSG64)
- MORSE 2" Bi-Metal Hole Saw (MHSA32C)
- GREENLEE 7/8" Hole Saw Carbide Grit (725-7/8)
- Morse Hole Saws