Shop All Hole Saws
This Product is Discontinued
Morse
1-1/16" Carbide Tipped Hole Saw (Discontinued)
Mfr # MHST17
Zoro # G8039118
This Product is Discontinued
Key Features
- Tooth Material Carbide Tipped
- Application Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Saw Dia. | 1 1/16 in |
Pilot Drill Size | 1/4 in dia x 3-3/32 in L |
Details
Tooth Material | Carbide Tipped |
Application | Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Tooth Material Grade | M2 |
Replacement Arbor No. | Mfr. No. MA34CT |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Impact Rated | No |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Countertops, Drywall, Fiberboard, Fiberglass, Nail-Free Wood, Plaster, Plastic |
Primary Material Application | Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Countertops, Drywall, Fiberboard, Fiberglass, Nail-Free Wood, Plaster, Plastic, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 1/16 in, Teeth per Inch 3, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.