Shop All Hole Saws
Morse
1-1/16" Bi-Metal Hole Saw
Mfr # MHS17
Zoro # G8039781
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 1/2"-20 |
Saw Dia. | 1 1/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Tooth Material | Bi-Metal |
Application | Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic |
Arbor Design | Not Included |
Teeth per Inch | 5/6 |
Tooth Material Grade | M42 |
Replacement Arbor No. | Mfr. No. MA24, MA34 |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Item | Hole Saw |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Steel |
Materials Cut | Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 20 TPI (SW4S-20-HSB-CP)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNC, 632, Plug Chamfer, 2 Flutes, HSS, Black Steam Oxide (34405)
- GEARWRENCH 5-5/8" Phillips® Screw Starter (2283)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- MORSE 5/8" Diamond Grit Hole Saw (DGM10C)
- MORSE 1-1/8" Bi-Metal Hole Saw (MHS18)
- MORSE Hole Cutter, Metal, Saw Diam. 1-5/16in. (CTD21)
- MORSE 1" Carbide Grit Hole Saw (MHSG16)
- MORSE Hole Cutter, Metal, Saw Diameter 3-5/8 in. (CTD58)
- MORSE 177566 MHS Advanced Hole Saw, 3-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS56)
- STARRETT 21/4" Diamond Grit Hole Saw (KD0214-N)
- Morse Hole Saws & Cutters