Shop All Hole Saws
Morse
1-11/16" Carbide Grit Hole Saw
Mfr # MHSG27
Zoro # G9534625
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Masonry
- Tooth Material Tungsten Carbide Grit
- Application Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1 11/16 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Details
Primary Saw Application | Masonry |
Tooth Material | Tungsten Carbide Grit |
Application | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica |
Arbor Design | Not Included |
Teeth per Inch | Gulleted |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. MA35PSCT |
Hole Saw Product Grouping | Hole Saws |
Primary Material Application | Masonry and Tile |
Materials Cut | Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board, Arbor Design Not Included, Tooth Material Tungsten Carbide Grit, Saw Dia. 1 11/16 in, Teeth per Inch Gulleted, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0408CF)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L640)
- JONARD TOOLS Star Key, Hex Tip Style, Plastic (SSK-716)
- ALLWAY 11" Single Ended Pry Bar Scraper (PB1)
- MORSE 3-3/4" Carbide Grit Hole Saw (MHSG60)
- MORSE 1-9/16" Carbide Grit Hole Saw (MHSG25)
- MORSE 3-1/8" Carbide Grit Hole Saw (MHSG50)
- MORSE 2" Carbide Grit Hole Saw (MHSG32)
- MORSE 1-1/8" Bi-Metal Hole Saw (MHS18)
- MORSE 157285 MHST Hole Saw, 1-3/4 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 5/8-18 (MHST28)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/8 (MHSTK50)
- Morse Hole Saws