Shop All TV Mounts & Stands
Mor/Ryde
MOR/RYDE TV40001HS Slide Out Type Base Mount
Mfr # M6R-TV40001HS
Zoro # G904054816
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mor/Ryde
- MFR # M6R-TV40001HS
- Zoro # G904054816
- Country of Origin China
- Category TV Mounts & Stands
Description
Slide-out and swivel mount for medium LCD flat panel TVs. Designed to swivel and slide out, this bracket is perfect for installation in a cabinet or corner. When ready to watch TV you simply release the lock allowing the TV to slide forward a full 7 in. and then swivel to your desired viewing angle.
Features- Designed To Mount Flat Panel Televisions Or Monitors With VESA (Video Electronics Standards Association) Hole Patterns
- Unique Locking Mechanism Offers An Easy Way To Keep Your Television Safely In The Out Position Or Locked In For Travel
- Up To 140 Degree Swivel Adjustment
- Great For Cabinet Installation
- Weight - 17.0000
- Type - Slide Out
- Mounting Location - Base Mount
- Rotation - Swivels Up To Plus/ Minus 30 Degree
- Slide Out - 7 in.
- Height - 12 in.
- Width - 9-1/4 in.
- Depth - 14-1/2 in.
- Load Capacity - 50 lbs.
- Color - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- RCA Digital Plus 12 ft. HDMI Cable (DH12HHF)
- ILC Replacement for Enersys 0800-0004 Battery (0800-0004 BATTERY ENERSYS)
- LG Commercial LED TV, 4K UHD, 55 (55UT570H)
- MOR/RYDE MOR/RYDE TV40002H Horizontal Slide Out Type Compartment TV Mount (M6R-TV40002H)
- MOR/RYDE MOR/RYDE TV54009H Small Adaptor Plate TV Mount (M6R-TV54009H)
- MOR/RYDE MOR/RYDE TV40010H Sliding And Flip Down Type Ceiling Mount (M6R-TV40010H)
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- VIDEO MOUNT PRODUCTS LCD Monitor Rack Mount - 10" 23" Monitors (ER-LCD1017)
- PEERLESS Full Motion Wall Flat Panel, 10" to 22" Screen (SA730P)
- LOWELL Configured Rack 42Ux24D (LCDR-4224)
- Mor/Ryde TV Mounts & Stands