Shop All Gurneys & Stretchers
This Product is Discontinued
Morrison
Soft Stretcher, Up to 2000 lb., 71 In., Org (Discontinued)
Mfr # 3020
Zoro # G4899991
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 71 in
- Weight Capacity 2,000 lb
- Width 40 in
- Color Orange
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morrison
- MFR # 3020
- Zoro # G4899991
- Country of Origin China
- Category Gurneys & Stretchers
Dimensions
Length | 71 in |
Width | 40 in |
Details
Item | Soft Stretcher |
Weight Capacity | 2,000 lb |
Color | Orange |
Industry Type | Healthcare |
Cover Material | Vinyl |
Includes | Vinyl Carrying Case |
Handles | 8 |
Description
Soft Stretcher, Orange, Length 71 in, Width 40 in, Weight Capacity 2,000 lb, Cover Material Vinyl, Handles 8, Includes Vinyl Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.