Shop All Spill Control Kits and Stations
Morrison
Isolation Kit
Mfr # 3ZDW3
Zoro # G4045526
product price: $4.76
/ea
$4.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Fluids Absorbed Biohazardous Materials
- Container Type Bag
- Absorbent - Container Type Bag
- Includes Biohazard Bag, Bouffant Cap, Bzk Towelette, Long Sleeve Gown, Mask with Shield, Pair Latex Free Gloves, Pair Shoe Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morrison
- MFR # 3ZDW3
- Zoro # G4045526
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 10 in W x 6 in L x 2 in H |
Container Height | 2 in |
Container Width | 10 in |
Container Length | 6 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Materials, Container Type Bag, 10 in W x 6 in L x 2 in H Container Size, Filled, PPE Included Bouffant Cap, Long Sleeve Gown, Mask with Shield, Pair Latex Free Gloves, Pair Shoe Covers, Additional Components Included Biohazard Bag, Bzk Towelette, Product Weight 0 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF86)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC513PB)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel Inside, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-NS-A-710-V-12520)
- LYLE No U-Turn Traffic Sign, 24 in Height, 24 in Width, Aluminum, Square, No Text (R3-4-24HA)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKH-55-LW)
- SPILLTECH Spill Kit, Drum, Universal, 36" H (SPKU-95-WD)
- PIG Truck Spill Kit Stowaway Bag, 21-3/4" H (KIT623)
- ENPAC Large Tote Combo Spill Kit, Aggressive (1348-YE)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 8' L x 4' W x 8" H (PAK722-YW)
- SIMPLEX Spill Containment Boom, 50 ft., 8 In. (SIMPLEX 50')
- CONDOR Spill Kit, Oil-Based Liquids (35ZR94)
- Morrison Spill Control Kits and Stations