Shop All Unit Bearing Motors
Morrill
Unit Bearing Motor, ECM, CWLE, 1/4 In. L
Mfr # 5R021
Zoro # G2905025
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 25 W
- HP 1/30
- RPM Range 1,501-1,600
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morrill
- MFR # 5R021
- Zoro # G2905025
- UPC # 815585024842
- Country of Origin Mexico
- Category Unit Bearing Motors
Dimensions
Body Dia. | 3 7/16 in |
Overall Length | 3 7/8 in |
Shaft Length | 5/16 in |
Shaft Dia. | 1/4 in |
Length Less Shaft | 3 1/2 in |
Bolt Circle Dia. | 2 13/16 in |
Lead Length | 15 in |
Description
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/30 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.6 A Full Load Amps, Non-Standard Frame, Output Watts 25 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015G1S-2U)
- FESTO Blanking Plug QSPC10 (QSPC10)
- BUYERS PRODUCTS 2 Spool Directional Control Valve 4-Way Spring Center/4-way Spring Center (HV211AAGOOD0)
- TRITAN Two Grv Cast Iron Variable Pitch Sheave, 1 1/8-in. Bre, Fnshd Bre w/Keyway and Set Scrw, 2.38-in. OD (2VP56 X 1 1/8)
- MORRILL Unit Bearing Motor, 1/15 HP, 115V, CWLE (5111A)
- MORRILL Unit Bearing Motor, 1/15HP, 208-230V, CCWLE (5210A)
- MORRILL Unit Bearing Motor, ECM, CCWLE, 1/4 In. L (5R018)
- MORRILL Unit Bearing Motor, 208-230V, 0.15A, 12W (5R030)
- MORRILL Unit Bearing Motor, 115V, 0.60A, 9 to 25W (5R999)
- MORRILL Unit Bearing Motor, 1/4 In. L, CCWLE, ECM (5R022)
- BALDOR-RELIANCE Brake Unit Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T)
- Morrill HVAC Motors