Shop All Unit Bearing Motors
Morrill
Unit Bearing Motor, ECM, CCWLE, 1/4 In. L
Mfr # 5R018
Zoro # G2091162
original price:
$172.51
11% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 38 W
- HP 1/20
- RPM Range 1,501-1,600
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morrill
- MFR # 5R018
- Zoro # G2091162
- UPC # 815585024781
- Country of Origin Mexico
- Category Unit Bearing Motors
Dimensions
Shaft Dia. | 1/4 in |
Body Dia. | 3 7/16 in |
Overall Length | 4 1/8 in |
Length Less Shaft | 3 13/16 in |
Shaft Length | 5/16 in |
Bolt Circle Dia. | 2 13/16 in |
Lead Length | 13 in |
Stud Size | #8-36 |
Description
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230V AC, 0.45 A Full Load Amps, Non-Standard Frame, Output Watts 38 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Barb Hose Fitting, PK 6 (FGF312-D6)
- CLIMAX METAL PRODUCTS MRC-20 Metric Set Screw Coupling (MRC-20)
- BUYERS PRODUCTS 1 Inch Priority Flow Divider Valve 30 GPM (HFD100)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- MORRILL Unit Bearing Motor, 115V, 0.60A, 9 to 25W (5R999)
- MORRILL Unit Bearing Motor, 208-230V, 0.15A, 12W (5R030)
- MORRILL Unit Bearing Motor, 115V, 0.40A, 4 to 16W (5R031)
- MORRILL Unit Bearing Motor, 1/15HP, 208-230V, CCWLE (5210A)
- MORRILL Unit Bearing Motor, 1/15 HP, 115V, CCWLE (5110A)
- MORRILL Unit Bearing Motor, ECM, CWLE, 1/4 In. L (5R021)
- FASCO Unit Bearing Motor, 4/250 HP, 0.80, CW, 115V (UB566)
- Morrill HVAC Motors