Shop All Unit Bearing Motors
This Product is Discontinued
Morrill
Unit Bearing Motor, ECM, 1/4 In. L, CWLE (Discontinued)
Mfr # 5R016
Zoro # G2243202
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 12 W
- HP 1/60
- RPM Range 1,501-1,600
- Voltage Compatibility 115, 115/208-230, 115/230, 120, 120/240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morrill
- MFR # 5R016
- Zoro # G2243202
- UPC # 815585024767
- Country of Origin Mexico
- Category Unit Bearing Motors
Dimensions
Body Dia. | 3 5/16 in |
Overall Length | 3 1/2 in |
Shaft Length | 1/4 in |
Shaft Dia. | 1/4 in |
Length Less Shaft | 3 1/4 in |
Description
ECM Unit Bearing Motor, ECM, Motor Enclosure Design Totally Enclosed Air-Over, 1/60 HP, Output Watts 12 W, 1,l550 Nameplate RPM, Non-Standard Frame, Voltage 115, Hz 60, Single Phase, Full Load Amps 0.30, Motor Mounting Type Rear/Foot, Auto Motor Thermal Protection, Ins. Class B, No. of Speeds 1, Motor Shaft Rotation CWLE, Unit Motor Bearings, Motor Service Factor 1, Ambient Temperature -40 to 55 Degrees C, Max. Ambient Temp. 55 Degrees C, Motor Frame Material Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.