Shop All Unit Bearing Motors
This Product is Discontinued
Morrill
Unit Bearing Motor, 1/4 In. L, ECM, CWLE (Discontinued)
Mfr # 5R020
Zoro # G2990005
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 16 W
- HP 1/50
- RPM Range 1,501-1,600
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morrill
- MFR # 5R020
- Zoro # G2990005
- UPC # 663001305781
- Country of Origin Mexico
- Category Unit Bearing Motors
Dimensions
Overall Length | 3 7/8 in |
Length Less Shaft | 3 5/8 in |
Shaft Length | 1/4 in |
Body Dia. | 3 7/16 in |
Shaft Dia. | 1/4 in |
Lead Length | 15 in |
Description
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/50 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.4 A Full Load Amps, Non-Standard Frame, Output Watts 16 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.