Shop All Unit Bearing Motors
Morrill
Unit Bearing Motor, 1/15 HP, 115V, CCWLE
Mfr # 5110A
Zoro # G2042647
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 52 W
- HP 1/15
- RPM Range 1,501-1,600
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morrill
- MFR # 5110A
- Zoro # G2042647
- UPC # 815585024644
- Country of Origin Mexico
- Category Unit Bearing Motors
Dimensions
Shaft Length | 2 5/8 in |
Length Less Shaft | 3 13/16 in |
Shaft Dia. | 5/16 in |
Bolt Circle Dia. | 2 7/8 in |
Overall Length | 6 7/16 in |
Mounting Stud Length | 7/16 in |
Body Dia. | 3 5/16 in |
Description
Refrigeration Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1,550/800, No. of Speeds 2, Voltage 115V AC, 1.1 A Full Load Amps, Non-Standard Frame, Output Watts 52 W, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 25 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR 90 EX LONG 2.49" (6801-LL-06-08)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMPL-N-450)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In (MF0594578)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (200411TCU3)
- MORRILL Unit Bearing Motor, 208-230V, 0.15A, 12W (5R030)
- MORRILL Unit Bearing Motor, 115V, 0.40A, 4 to 16W (5R031)
- MORRILL Unit Bearing Motor, 1/15HP, 208-230V, CCWLE (5210A)
- MORRILL Unit Bearing Motor, 1/15 HP, 115V, CWLE (5111A)
- MORRILL Unit Bearing Motor, ECM, CWLE, 1/4 In. L (5R021)
- MORRILL Unit Bearing Motor, 1/4 In. L, CCWLE, ECM (5R022)
- DAYTON Unit Bearing Motor, 1/150HP, 1550 rpm, 115V (4YFF7)
- Morrill HVAC Motors