Shop All Motor Cord Sets
This Product is Discontinued
Morrill
Cordset, For Arktic 59 Motors, 15 In (Discontinued)
Mfr # 24X328023-G1
Zoro # G0954073
This Product is Discontinued
Key Features
- Function Power Cord
- Length (In.) 15 in
- For Use With Mfr. No. 5SME59BLA1036, Mfr. No. 5SME59BLA1038, Mfr. No. 5SME59BLA1058, Mfr. No. 5SME59BLA1060, Mfr. No. 5SME59BLA1079, Mfr. No. 5SME59BLA2037, Mfr. No. 5SME59BLA2039, Mfr. No. 5SME59BLA2059, Mfr. No. 5SME59BLA2061, Mfr. No. 5SME59BLA2080
- Standards UL Recognized, CSA Certified
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morrill
- MFR # 24X328023-G1
- Zoro # G0954073
- Country of Origin Mexico
- Category Motor Cord Sets
Dimensions
Length (In.) | 15 in |
Cable Length | 15 in |
Details
Function | Power Cord |
Item | Cord Set |
For Use With | Mfr. No. 5SME59BLA1036, Mfr. No. 5SME59BLA1038, Mfr. No. 5SME59BLA1058, Mfr. No. 5SME59BLA1060, Mfr. No. 5SME59BLA1079, Mfr. No. 5SME59BLA2037, Mfr. No. 5SME59BLA2039, Mfr. No. 5SME59BLA2059, Mfr. No. 5SME59BLA2061, Mfr. No. 5SME59BLA2080 |
Standards | UL Recognized, CSA Certified |
Jacket Color | Black |
Plug Type | Two Prong |
Application | Power Cord |
Terminal Gender | Male |
Plug Connection Orientation | Straight |
Description
Cord Set, Plug Connection Orientation Straight, Cable Length 15 in, For Use With Mfr. No. 5SME59BLA1036, Mfr. No. 5SME59BLA1038, Mfr. No. 5SME59BLA1058, Mfr. No. 5SME59BLA1060, Mfr. No. 5SME59BLA1079, Mfr. No. 5SME59BLA2037, Mfr. No. 5SME59BLA2039, Mfr. No. 5SME59BLA2059, Mfr. No. 5SME59BLA2061, Mfr. No. 5SME59BLA2080, Plug Type Two Prong, Terminal Gender Male, Application Power Cord, Jacket Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.