Shop All ECM Motors
This Product is Discontinued
Morrill
Brushless DC Motor, ECM, 1/60 HP, 1550 rpm (Discontinued)
Mfr # 5R024
Zoro # G1884513
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Sub Application Refrigerator/Freezer
- HP 1/60
- Output Watts 12 W
- RPM Range 1,501-1,600
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morrill
- MFR # 5R024
- Zoro # G1884513
- UPC # 815585024897
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Shaft Dia. | 1/4 in |
Overall Length | 4 3/16 in |
Bolt Circle Dia. | 9 1/2 in |
Body Dia. | 3 5/16 in |
Length Less Shaft | 3 1/4 in |
Lead Length | 15 in |
Description
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/60 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.3 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 55 Degrees C, Duty Cycle Continuous, Lead Length 15 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Shroud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.