Shop All ECM Motors
Morrill
Brushless DC Motor, ECM, 1/15 HP, 115V, Stud
Mfr # 5100A
Zoro # G5246516
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- HP 1/15
- Output Watts 50 W
- RPM Range 1,501-1,600
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morrill
- MFR # 5100A
- Zoro # G5246516
- UPC # 815585024613
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Body Dia. | 3 5/16 in |
Overall Length | 6 3/4 in |
Shaft Dia. | 5/16 in |
Bolt Circle Dia. | 2 13/16 in |
Shaft Length | 2 5/8 in |
Length Less Shaft | 4 1/4 in |
Description
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz Hz, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Vertical Shaft Down, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1312 Metric V-Belt, 1312mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1312)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-04AS)
- KOYO Needle Roller Brg, 67, 3/8in Bore, Open (B-67)
- DYNABRADE Bearing (11519)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5204A)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5201A)
- MORRILL Brushless DC Motor, 1/50 HP, 1550 RPM, 0.4A (5R028)
- MORRILL Brushless DC Motor, 1/50 HP, 1550 RPM, 0.3A (5R026)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6210E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6207E)
- U.S. MOTORS Motor, 1/2, 1/4 HP, 1075, 48Y, 115/208-230V (5532ET)
- Morrill ECM Motors