Shop All ECM Motors
Morrill
Brushless DC Motor, 1/50 HP, 1550 RPM, 0.3A
Mfr # 5R026
Zoro # G2371236
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- HP 1/50
- Output Watts 12 W
- RPM Range 1,501-1,600
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morrill
- MFR # 5R026
- Zoro # G2371236
- UPC # 815585027157
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Overall Length | 3 7/8 in |
Body Dia. | 3 5/16 in |
Shaft Length | 5/8 in |
Shaft Dia. | 1/4 in |
Length Less Shaft | 3 1/4 in |
Bolt Circle Dia. | 9 13/16 in |
Lead Length | 20 in |
Description
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/50 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.3 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 55 Degrees C, Duty Cycle Continuous, Lead Length 20 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Shroud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2650mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2650)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 28.00" OD (5V2803)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P24-5MGT-15-MPB (P24-5MGT-15-MPB)
- FORNEY Tap Magic Cutting Fluid, 4 Ounce (20857)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5204A)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5201A)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 115V, Stud (5100A)
- MORRILL Brushless DC Motor, 1/50 HP, 1550 RPM, 0.4A (5R028)
- U.S. MOTORS Motor, 1/2, 1/4 HP, 1075, 48Y, 115/208-230V (5532ET)
- DAYTON ECM Direct-Drive Motor, 1/4 HP (43Y136)
- GENTEQ Motor, 1/3 HP, 1050 rpm, 48,120/240V (6503V)
- Morrill HVAC Motors