Shop All ECM Motors
Morrill
Brushless DC Motor, 1/50 HP, 1450 RPM, 0.4A
Mfr # 5R027
Zoro # G5723636
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- HP 1/50
- Output Watts 16 W
- RPM Range 1,401-1,500
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morrill
- MFR # 5R027
- Zoro # G5723636
- UPC # 663001305026
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Bolt Circle Dia. | 9 13/16 in |
Shaft Length | 5/8 in |
Length Less Shaft | 3 1/4 in |
Body Dia. | 3 5/16 in |
Overall Length | 4 1/8 in |
Shaft Dia. | 1/4 in |
Lead Length | 20 in |
Description
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/50 HP, Nameplate RPM 1,450, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.4 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 55 Degrees C, Duty Cycle Continuous, Lead Length 20 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Shroud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi (S600982-10)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (75882)
- INGERSOLL-RAND Start Up Kit, For 6wa84 (22235337)
- ARMSTRONG INTERNATIONAL Condensate Cooler, 5 gpm, Cast Iron (CC-5)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5201A)
- MORRILL Brushless DC Motor, 1/50 HP, 1550 RPM, 0.3A (5R026)
- MORRILL Brushless DC Motor, 1/50 HP, 1550 RPM, 0.4A (5R028)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5204A)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 115V, Stud (5100A)
- U.S. MOTORS Motor, 1/2, 1/4 HP, 1075, 48Y, 115/208-230V (5532ET)
- GENTEQ Motor, 1 HP, 1050 rpm, 48,120/240V (6510V)
- Morrill HVAC Motors