Shop All Earbuds & Headphones
Morpheus 360
Verve HD 360 Hybrid ANC Wireless Over-Ear Headphones, Black/Platinum
Mfr # HP9750HD
Zoro # G308997160
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bluetooth Compatible Yes
- Color Black/Platinum
- Features Active Noise Cancelling; Qualcomm aptX HD; Built-in Microphone; Bluetooth 5.1; Type-C Fast Charging; Microphone
- Includes 3.5 mm Airplane Adapter; 3.5 mm AUX Cable to USB Type-C Cable; USB A to Type-C Charging Cable; Hardshell Protective Case; Users Manual; Warranty Information
- Material Protein Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morpheus 360
- MFR # HP9750HD
- Zoro # G308997160
- UPC # 856816008439
- Country of Origin China
- Category Earbuds & Headphones
Details
Bluetooth Compatible | Yes |
Color | Black/Platinum |
Features | Active Noise Cancelling; Qualcomm aptX HD; Built-in Microphone; Bluetooth 5.1; Type-C Fast Charging; Microphone |
Includes | 3.5 mm Airplane Adapter; 3.5 mm AUX Cable to USB Type-C Cable; USB A to Type-C Charging Cable; Hardshell Protective Case; Users Manual; Warranty Information |
Material | Protein Leather |
Item | Headphones |
Standards | CE; FCC |
Earpiece Type | Ear Cushion |
Description
Verve HD Hybrid Noise Cancelling Wireless Headphones were designed with the Qualcomm aptX HD Sound Codec for a truly immersive experience. Enjoy listening to the finer details of your music or movies in high-definition sound with powerful bass and experience the subtle nuances of better than CD quality. Hybrid Noise Cancelling virtually eliminates background noise and allows you to focus on what's important. Utilizing four separate microphones, they measure the ambient sound levels outside and inside the headphones and apply the noise cancellation. Turn the ANC off when you need to hear what is happening around you. These wireless headphones were built on the Bluetooth 5.0 platform, allowing Verve HD Bluetooth over ear headphones to communicate as low-energy devices, providing a stronger signal for better stability and improved battery life up to 40 hours. Engineered with USB Type-C charging port and a specially formulated battery that supports 2x fast charging. In the rare case that your wireless headphones run out of power, a 15-minute quick charge will provide up to five hours of use. The ear cushions are designed with a protein leather, to simulate the natural feel of leather on your skin. Plush memory foam inner cores surround your ears in comfort while providing insulation from ambient room noise. These wireless headphones work in both wireless and wired mode with the included USB Type-C to 3.5 mm cable. Comes complete with an Airplane adapter, so you can relax and listen in true stereo. Optimized for Video Conferencing, the Verve HD Hybrid ANC wireless headphones were designed to work with Zoom, Microsoft Teams, Google Meet, WhatsApp, WebEx, WeChat, Skype many conference call applications, so you can connect with your customers or associates and communicate clearly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 6Ft Black 5/15P-C5 Notebook Power Cord, Svt, 10Amp (PWCD-515PC5-10A-06F-BLK)
- JONARD TOOLS Ubiquiti Wifi Access Point Unlock & Reset Tool (UUT-425)
- OTTERBOX Defender Case For Apple Iphone 14 / Iphone 13, Black (77-88373)
- UPG Sealed Lead Acid Battery, 6 V, 5Ah, UB650S Lantern, S2 Spring Terminal, AGM Type (D5697)
- MORPHEUS 360 TREMORS Stereo Wireless Headphones with Microphone, Black (HP4500B)
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Pure Black (TW1500B)
- MORPHEUS 360 SERENITY Stereo Wireless Headphones with Microphone, White (HP5500R)
- MORPHEUS 360 SYNERGY HD Wireless Noise Cancelling Headphones Bluetooth Headset with Microphone, 4 ft Cord, Black (HP9550HD)
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Island Blue (TW1500L)
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Dark Gray (TW1500G)
- OLADANCE Ows Pro True Wireless In Ear Headphones, Black (EBOLA07XGYEN01)
- Morpheus 360 Earbuds & Headphones